20A, 125V, Tamper Resistant Receptacle, Midnight

Item #: 1060689

Cat #: SCR-20-DDTR-MN

UPC: 027557782395

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Midnight

Overview

20 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Midnight
Claro, Satin, Dual tamper resistant receptacle, 20A/125V in midnight
Also known as: 027557782395, SCR-20-DDTR-MN

Specifications

Mounting: Insert
Type: Receptacle, Commercial Grade, Tamper-Resistant, Decorator
Color: Midnight
Amps: 20
Volts AC: 125
Mounting: Insert
Color: Midnight
Volts AC: 125
Type: Receptacle, Commercial Grade, Tamper-Resistant, Decorator
Amps: 20

Customer Reviews

No reviews for this product
(0)