20A, 120/125V, Tamper Resistant Receptacle, Midnight

Item #: 1060685

Cat #: SCR-20-HDTR-MN

UPC: 027557782999

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Midnight

Overview

20 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Midnight
Claro, Satin, Half tamper resistant receptacle, 20A/125V in midnight
Also known as: 027557782999, SCR-20-HDTR-MN

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Volts AC: 120, 125
Color: Midnight
Amps: 20
Mounting: Insert
Volts AC: 120, 125
Amps: 20
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Midnight

Customer Reviews

No reviews for this product
(0)