
8.5W A19 LED Lamp, 41K
Item #: 1060647
Cat #: LED8.5A19F84110YV
UPC: 046135743214
Documents & Guides
LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 4100K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 74321*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 4100K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 74321*
Contractor Series LED A19 lamps offer years of service and reduce energy and maintenance costs. Contractor Series LED A19 lamps are environmentally preferred products.
Also known as: 046135743214, LED8.5A19F84110YV
Specifications
Color Temperature: | 4100 (Cool White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Wattage: | 8.500 |
Light Technology: | LED |
Color Temperature: | 4100 (Cool White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 8.500 |
Base: | Medium Screw (E26) |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)