![LED Wrap Fixture, 36 Watt, 4800 Lumen, 4000K, 120-277V, 4' LED Wrap Fixture, 36 Watt, 4800 Lumen, 4000K, 120-277V, 4'](https://rexel-cdn.com/products/rabgus4-36nwimage.jpg?i=C918B5FA-4532-4E78-9C8A-57FCE247CC09&f=420)
LED Wrap Fixture, 36 Watt, 4800 Lumen, 4000K, 120-277V, 4'
Item #: 1060546
Cat #: GUS4-36NW/D10
UPC: 019813424194
Sign In or Register to view pricing and more.
LED Wrap Fixture, 36 Watt, 4800 Lumen, 4000K, 83 CRI, 120-277 Volt, 4 Foot, 0-10V Dimming
Overview
LED Wrap Fixture, 36 Watt, 4800 Lumen, 4000K, 83 CRI, 120-277 Volt, 4 Foot, 0-10V Dimming
Also known as: 019813424194, GUS4-36NW/D10
Specifications
Lumens: | 4800 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Wattage: | 36 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Lumens: | 4800 |
Length: | 4 ft, 48 in |
Color: | White |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Wattage: | 36 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)