LED Troffer 2x4

Item #: 1060487

Cat #: ZR24M-40L-35K-10V-FD

UPC: 849665011859

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 130LPW, 30W, 4000 Lumen, 3500K, 120-277V, Dimming

Overview

LED Troffer, 130LPW, 30W, 4000 Lumen, 3500K, 120-277V, Dimming
Cree resets the troffer category by expanding its ZR troffer family to meet your project needs. The ZR troffer family is a commercial spec-grade LED troffer portfolio that offers solutions for highest energy savings, superior color quality or a balanced combination of performance and affordability. In addition to industry-leading energy efficiency, the ZR Series troffer creates a visual comforting lighting experience by utilizing a matte finish design which reduces glare and enables perfect vertical and horizontal light distribution. 0-10V dimming to 5% comes standard, with a SmartCast option as well which further reduces the watts per square foot and improves the bottom line.
Also known as: 849665011859, ZR24M-40L-35K-10V-FD

Specifications

Mounting: Recessed
Wattage: 30
Lumens: 4000
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 30
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)