Operator Interface Panel, Keypad/Touchscreen, 5.7", QVGA, TFT LCD

Item #: 1060379

Cat #: HMIGK2310

UPC: 606480992080

Sign In or Register to view pricing and more.

Overview

Operator Interface Panel, Keypad/Touchscreen, 5.7 Inch, QVGA, TFT LCD
Harmony HMI GK graphic terminals share their technical characteristics with Harmony HMI GTOs. Ultra-flexible, they can be configured and controlled to precisely match your requirements. Particularly designed to operate in severe environments, they offer the reassurance of optimum control on the keypad as well as the touch screen. Easily programmable using Vijeo Designer software, Harmony HMI GK has the capability to reproduce your dialogue across a variety of circumstances.
Also known as: 606480992080, HMIGK2310

Specifications

Mounting: Panel
Type: HMI, Keypad/Touchscreen
Size: 5.700 in
Standards: California Proposition 65
Mounting: Panel
Size: 5.700 in
Type: HMI, Keypad/Touchscreen
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)