HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 13.230 x 13.780 x 3.150", Aluminum

Item #: 1060232

Cat #: SY222266A

UPC: 783510340889

Sign In or Register to view pricing and more.
Documents & Guides
HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 13.230 x 13.780 x 3.150 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems

Overview

HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 13.230 x 13.780 x 3.150 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems
The Syspend Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The Syspend Aluminum HMI enclosure's aesthetics are clean and modern and the life of the HMI system is extended due to increased heat dissipation.
Also known as: 783510340889, SY222266A

Specifications

Mounting: Wall
Width: 13.780 in
Depth: 3.150 in
Material: Aluminum
IP/NEMA Rating: NEMA 12
Knockouts: No
Height: 13.230 in
Mounting: Wall
Depth: 3.150 in
IP/NEMA Rating: NEMA 12
Height: 13.230 in
Width: 13.780 in
Material: Aluminum
Knockouts: No

Customer Reviews

No reviews for this product
(0)