2-Way Cable Tie Mounting Base, 0.31", White
Item #: 1060205
Cat #: CTM310C2
UPC: 089306012801
Sign In or Register to view pricing and more.
Cable Tie Anchor Mount, 0.86 x 0.61 Inch, 0.2 Inch Hole Dia, 0.31 Inch Max Tie Width, PA66, White, 100/pkg
Overview
Cable Tie Anchor Mount, 0.86 x 0.61 Inch, 0.2 Inch Hole Dia, 0.31 Inch Max Tie Width, PA66, White, 100/pkg
HellermannTyton cable tie mounts are designed for use with 18 through 120 pound cable ties to provide stability when securing bundles. The mounts are installed quick and easy by securing a single screw.
Also known as: 089306012801, CTM310C2
Specifications
Material: | Polyamide |
Color: | White |
Mounting: | Rivet, 0.200" Screw Hole |
Material: | Polyamide |
Mounting: | Rivet, 0.200" Screw Hole |
Color: | White |
Customer Reviews
No reviews for this product
(0)