Dimmable LED Lamp, 4.5W, 120V, Bent Tip, Amber

Item #: 1060149

Cat #: 4.5BA11/LEDFILAMENT/820/CL-A/DIM-120V

UPC: 046677466527

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: Bent Tip Candle (BA11), Base: Candelabra Screw (E12), Lumens: 350. Color Temperature: 2000K. Finish: Clear/Amber. *** No Longer Made *** See Sub, Platt # 1416464: 4.5BA11/VIN/820/E12/CL/GL/DIM 4.1BC T20 ***

Overview

Dimmable LED Lamp, 4.5W, 120V, Bulb: Bent Tip Candle (BA11), Base: Candelabra Screw (E12), Lumens: 350. Color Temperature: 2000K. Finish: Clear/Amber. *** No Longer Made *** See Sub, Platt # 1416464: 4.5BA11/VIN/820/E12/CL/GL/DIM 4.1BC T20 ***
Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.
Also known as: 046677466527, 4.5BA11/LEDFILAMENT/820/CL-A/DIM-120V

Specifications

Color: Amber
Shape: BA11 (Bent Tip)
Volts AC: 120
Lumens: 350
Color Temperature: 2000 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Amber
Volts AC: 120
Color Temperature: 2000 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: BA11 (Bent Tip)
Lumens: 350
Wattage: 4.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)