FLATPANEL SERIES TRUNION MOUNT 80 WATTS 9 064 LUME

Item #: 1059948

Cat #: 71541

UPC: 601986715416

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLATPANEL SERIES TRUNION MOUNT 80 WATTS 9 064 LUMENS 5000K BRONZE

Overview

FLATPANEL SERIES TRUNION MOUNT 80 WATTS 9 064 LUMENS 5000K BRONZE
Also known as: 601986715416, 71541

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 9064
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 9064

Customer Reviews

No reviews for this product
(0)