LED Recessed Downlight, 6", 13W, 120V, 3000K
Item #: 1059754
Cat #: LEDRT56900930RP
UPC: 046135742965
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Recessed Downlight, 13 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 90, Color Temperature: 3000K, Average Rated Life: 50000, Replaces up to 75 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74296*
Overview
LED Recessed Downlight, 13 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 90, Color Temperature: 3000K, Average Rated Life: 50000, Replaces up to 75 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74296*
Also known as: 046135742965, LEDRT56900930RP
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color: | White |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)