20A, 1P, 120/240V, 10 kAIC Regular Frame CB
Item #: 105970
Cat #: 20
UPC:
Documents & Guides
20 Amp, 1-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1" Wide, Regular Frame.
Sign In or Register to view pricing and more.
Overview
20 Amp, 1-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1" Wide, Regular Frame.
Also known as: 20
Specifications
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Volts AC: | 120/240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)