NSI IPL250-3B 250 MCM - 6 AWG POLAR

Item #: 1059676

Cat #: IPL250-3B

UPC: 662381970077

Sign In or Register to view pricing and more.
Documents & Guides
NSI IPL250-3B 250 MCM - 6 AWG

Overview

NSI IPL250-3B 250 MCM - 6 AWG
Also known as: 662381970077, IPL250-3B

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 3
Material: Plastisol
Wire/Cable Openings: 3
Color: Black

Customer Reviews

No reviews for this product
(0)