LED Lantern

Item #: 1059510

Cat #: 44945

UPC: 080926449459

Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Super Siege, Outdoor, Bulb Type: (1) C4 LED, (4) Red LED, Body Color: Black w/ Yellow, Light Output: 125/500/1100 Lumens: Run Time: 5/10.5/35 Hours, Power Requirements: (1) Rechargeable 8800 mAh Lithium Ion Battery.

Overview

Lantern, Super Siege, Outdoor, Bulb Type: (1) C4 LED, (4) Red LED, Body Color: Black w/ Yellow, Light Output: 125/500/1100 Lumens: Run Time: 5/10.5/35 Hours, Power Requirements: (1) Rechargeable 8800 mAh Lithium Ion Battery.
The Super Siege rechargeable scene light/work lantern provides 360° of bright light that illuminates an entire scene. An 8800 mAh rechargeable lithium ion battery supplies the power to charge your Streamlight flashlights, smartphones and tablets. Remove the globe cover and hang the Super Siege upside down by its D-ring for large area lighting needs. Use the Glare Guard™ to shield light from 1/2 the globe for up-close task lighting. Set it to SOS mode for emergency situations. Working in a grueling environment? No problem! A rubber base keeps it stable on slippery or uneven surfaces, and a watertight storage compartment keeps small items dry.
Also known as: 080926449459, 44945

Specifications

Lumens: 125, 500, 1100
Type: Lantern, LED, Lithium Ion
Lumens: 125, 500, 1100
Type: Lantern, LED, Lithium Ion

Customer Reviews

No reviews for this product
(0)