SW FUSIBLE HD 100A/NEUTRAL/CLASS R KIT

Item #: 1059396

Cat #: H363NCLR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SW FUSIBLE HD 100A/NEUTRAL/CLASS R KIT

Overview

SW FUSIBLE HD 100A/NEUTRAL/CLASS R KIT
Also known as: H363NCLR

Specifications

Poles: 3
Mounting: Device
Amps: 100
Volts DC: 600
Volts AC: 600
Poles: 3
Amps: 100
Volts AC: 600
Mounting: Device
Volts DC: 600

Customer Reviews

No reviews for this product
(0)