Air Conditioner for Enclosure, T Series Large Capacity, 36,000 BTU, 460V, Steel/Light Gray

Item #: 1059383

Cat #: T703646G400

UPC: 783510243074

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner for Enclosure With Heat, T Series Large Capacity, 36,000 BTU, 460 Volt, Steel with Light Gray Finish

Overview

Air Conditioner for Enclosure With Heat, T Series Large Capacity, 36,000 BTU, 460 Volt, Steel with Light Gray Finish
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510243074, T703646G400

Specifications

Material: Steel
IP/NEMA Rating: NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)