8' 33W T8 LED Lamp, 50K

Item #: 1059364

Cat #: L8T8E/850/33/F-39

UPC: 751338001794

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/10-PK 33W 8-FT FROSTED GLASS T8 5000K 120-277V SAFETY COATED GLASS

Overview

1/10-PK 33W 8-FT FROSTED GLASS T8 5000K 120-277V SAFETY COATED GLASS
Also known as: 751338001794, L8T8E/850/33/F-39

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 33
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Light Technology: LED
Type: Shatter-Resistant, Ballast Compatible (Type A)
Base: 1-Pin (Fa8), Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 33
Length: 8 ft, 96 in
Type: Shatter-Resistant, Ballast Compatible (Type A)
Material: Safety Coated Glass
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Light Technology: LED
Base: 1-Pin (Fa8), Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)