This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Push Button, 30mm, Mushroom Head, Red, 37mm, 1NC Push Button, 30mm, Mushroom Head, Red, 37mm, 1NC](https://rexel-cdn.com/products/pdocref9001k634cpoda2016003pfiletyperendition4000png.jpg?i=84552171-CDDA-4119-9878-7A2E95F6C67C&f=420)
Push Button, 30mm, Mushroom Head, Red, 37mm, 1NC
Item #:
1059065
Cat #:
9001KR4RH6
UPC:
785901033899
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Mushroom Head, Red, 37 mm Diameter, 1 Normally Closed, Contacts
Overview
Push Button, 30 mm, Mushroom Head, Red, 37 mm Diameter, 1 Normally Closed, Contacts
This Harmony 9001K, modular red push button has 2 positions, operates with spring return mechanism. It has chromium-plated metal bezel, has 1 x NC contact and uses screw-clamp terminals. This 35mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901033899, 9001KR4RH6
Specifications
Mounting: | Panel |
Diameter: | 30 mm, 35 mm |
Standards: | California Proposition 65 |
Type: | Mushroom Head Pushbuttons |
Mounting: | Panel |
Standards: | California Proposition 65 |
Diameter: | 30 mm, 35 mm |
Type: | Mushroom Head Pushbuttons |
Customer Reviews
No reviews for this product
(0)