Deep Strut, Back to Back, No-Holes, 1-5/8" x 1-5/8" x 10', Steel, Electro-Galvanized

Item #: 1059026

Cat #: S1001APG

UPC:

Documents & Guides
No Documents Available
Deep Strut, Back to Back, No-Holes, 1-5/8" x 1-5/8" x 10', Steel, Electro-Galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut, Back to Back, No-Holes, 1-5/8" x 1-5/8" x 10', Steel, Electro-Galvanized
Also known as: S1001APG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)