Magnum Barrier Power Terminal Block, 600 V, 175 A, 3 Poles, 14-2/0

Item #: 1059

Cat #: 16021-3

UPC: 051712148481

Sign In or Register to view pricing and more.
Documents & Guides
Magnum Barrier Power Terminal Block, 600 V, 175 A, 3 Poles, 14-2/0 AWG, 8-2/0 AWG Wire, Thermoplastic

Overview

Magnum Barrier Power Terminal Block, 600 V, 175 A, 3 Poles, 14-2/0 AWG, 8-2/0 AWG Wire, Thermoplastic
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712148481, 16021-3

Specifications

Mounting: Surface
Color: Black
Amps: 175
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Amps: 175
Color: Black
Allowable Gauge Range: 14 - 2/0

Customer Reviews

No reviews for this product
(0)