This product has been discontinued.

LED Downlight Kit, 13W, 120V, 1100 Lumen
Item #: 1058973
Cat #: LEDLD1100950FL120
UPC: 046135750465
Documents & Guides
Light Disk LED Downlight Kit, 13 Watt , 120 Volt, 1100 Lumen, 5000K, 90CRI, 50,000 Hour Life, Surface Mount, Medium Base Socket Adaptor Included, Integrated Hhite Trim, Wet Rated for Indoor/Outdoor Applications, Standard Case Qty: 2 *Sylvania Part #75046*
Sign In or Register to view pricing and more.
No associated products found.
Overview
Light Disk LED Downlight Kit, 13 Watt , 120 Volt, 1100 Lumen, 5000K, 90CRI, 50,000 Hour Life, Surface Mount, Medium Base Socket Adaptor Included, Integrated Hhite Trim, Wet Rated for Indoor/Outdoor Applications, Standard Case Qty: 2 *Sylvania Part #75046*
Also known as: 046135750465, LEDLD1100950FL120
Specifications
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Lumens: | 1100 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Lumens: | 1100 |
Wattage: | 13 |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)