LEV GFTR2-IGW 20A TR IG GFCI RECPT

Item #: 1058774

Cat #: GFTR2-IGW

UPC: 078477724156

Sign In or Register to view pricing and more.
Documents & Guides
LEV GFTR2-IGW 20A TR IG GFCI

Overview

LEV GFTR2-IGW 20A TR IG GFCI
Self-Test, Isolated Ground, Tamper Resistant, Fed-Spec Slim GFCI Receptacle. NEMA 5-20R 20A-125V @ Receptacle, 20A-125V Feed-through, Lighted, White, W/Whiten Test And Reset Button, With Mounting Screws, Washers, Instruction Sheets,
Also known as: 078477724156, GFTR2-IGW

Specifications

Type: GFCI
Amps: 20
Color: White
Type: GFCI
Color: White
Amps: 20

Customer Reviews

No reviews for this product
(0)