Podium Step Ladder, 4', 375 lbs

Item #: 1058768

Cat #: PD7304

UPC: 051751121612

Documents & Guides
Podium Step Ladder, Size: 4 ft, Reach Height: 10 ft, Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Podium Step Ladder, Size: 4 ft, Reach Height: 10 ft, Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The PD7304 Podium Ladder offers the same reach height as a 6ft stepladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360™ gives the bottom of the ladder protection from every angle with integrated rail shield, EDGE bracing and over-sized foot pads.
Also known as: 051751121612, PD7304

Specifications

Type: Ladder, Podium Ladder
Weight Capacity: 375 lbs
Length: 4 ft
Material: Fiberglass
Type: Ladder, Podium Ladder
Length: 4 ft
Weight Capacity: 375 lbs
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)