Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 22 - 18 AWG
Item #: 10587
Cat #: 18RA-47PT
UPC: 786210034157
Documents & Guides
Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 22 - 18 AWG, 600V, Pin Diameter: 0.075 Inch, Pin Length: 0.85 Inch, Color: Red.
Sign In or Register to view pricing and more.
Overview
Pin Terminal, Vinyl-Insulated with Butted Seam, Wire Range: 22 - 18 AWG, 600V, Pin Diameter: 0.075 Inch, Pin Length: 0.85 Inch, Color: Red.
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210034157, 18RA-47PT
Specifications
Diameter: | 0.750 in |
Color: | Red |
Material: | Vinyl, Copper |
Allowable Gauge Range: | 22 - 18 |
Diameter: | 0.750 in |
Material: | Vinyl, Copper |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)