11W PAR30 LED Lamp, 40K

Item #: 1058615

Cat #: 11PAR30SNG4DIM/940FL40

UPC: 663593161376

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 11W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 780, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 11W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 780, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.
Also known as: 663593161376, 11PAR30SNG4DIM/940FL40

Specifications

Lumens: 780
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 11
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 780
Color Temperature: 4000 (Cool White)
Shape: PAR30 (Sealed Beam)
Wattage: 11
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)