Freedom Iec Full Voltage Non-reversing Contactor

Item #: 105857

Cat #: CE15CNS3BB

UPC: 782113778464

Sign In or Register to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size C, 3-pole, 1no Side Mounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size C, 3-pole, 1no Side Mounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113778464, CE15CNS3BB

Specifications

Family / Style: Freedom
Type: Contactor, 1NO
Family / Style: Freedom
Type: Contactor, 1NO

Customer Reviews

No reviews for this product
(0)