This product has been discontinued.
4' 15.5W T8 LED Lamp, 35K
Item #: 1058421
Cat #: LED15T8/L48/FP/835/SUB/G6
UPC: 046135751332
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start and programmed rapid start T8 ballasts, Standard Case Qty: 10
Overview
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start and programmed rapid start T8 ballasts, Standard Case Qty: 10
Also known as: 046135751332, LED15T8/L48/FP/835/SUB/G6
Specifications
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Lumens: | 2100 |
Volts AC: | 347 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Volts AC Range: | 120 - 277 |
Family / Style: | SubstiTUBE |
Length: | 4 ft, 48 in |
Volts AC: | 347 |
Light Technology: | LED |
Type: | Ballast Compatible (Type A) |
Color Rendering Index (CRI): | 82 |
Lumens: | 2100 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)