Large 3R Pad Mount Free Stand, 60" x 36" x 18"

Item #: 105840

Cat #: A60R3618FSLP

UPC: 783510144159

Sign In or Register to view pricing and more.
Documents & Guides
3R Pad-Mount Free-Stand Enclosure, Bulletin A3PM (Hinged Cover Type 3R Enclosures - Pad Mount), Size/dims: 60" x 36" x 18", Material/Finish: Galv/Light Gray

Overview

3R Pad-Mount Free-Stand Enclosure, Bulletin A3PM (Hinged Cover Type 3R Enclosures - Pad Mount), Size/dims: 60" x 36" x 18", Material/Finish: Galv/Light Gray
Also known as: 783510144159, A60R3618FSLP

Specifications

Color: Light Gray
Material: Steel
Mounting: Pad
IP/NEMA Rating: NEMA 3R, NEMA 3
Color: Light Gray
Mounting: Pad
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)