Atom Smoke Alarm, Micro Design

Item #: 1058370
Cat #: P1010
UPC: 029054018557
Sign In or Register to view pricing and more.
Atom Smoke Alarm, Photoelectric, Micro Design, Tamper Proof, Silence Feature, Long Life Battery

Overview

Atom Smoke Alarm, Photoelectric, Micro Design, Tamper Proof, Silence Feature, Long Life Battery
First Alert P1010 is a 3V lithium power single station smoke alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standard NFPA 101. First Alert P1010 has been fully tested and complies with, UL217, CSFM, NFPA 72, HUD and NFPA 101 and other agencies that model their codes after the above agencies. It meets building codes where tamperproof 10- year sealed lithium battery operated photoelectric smoke alarms are required and with model building codes published by the ICC. First Alert P1010 is a state of the art photoelectric micro smoke alarm designed to provide early warning of a fire. It features a fully insect screened Photoelectric smoke sensing chamber, an 85dB horn, a sealed 10-year lithium power cell power supply that is permanently installed, a full function test switch, a silence feature to silence unwanted nuisance alarms, an LED light that indicates DC power or alarm. The tamperproof design will not allow the powercell to be removed. The low power warning indicator will cause the alarm to “chirp” when it reaches the end of its service life and needs to be replaced. Upon end of life, the unit meets UL requirements for disabling the alarm and non-reinstallation of unit to mounting bracket. The sleek, micro design complements any décor. Designed for wall or ceiling mounting. Includes mounting anchors and screws.
Also known as: 029054018557, P1010

Specifications

Depth: 1.800 in
Mounting: Surface
Color: White
Diameter: 1.800 in
Depth: 1.800 in
Color: White
Mounting: Surface
Diameter: 1.800 in

Customer Reviews

No reviews for this product
(0)