1250W 277V Baseboard Heater, 4ft, Navajo White

Item #: 1058359

Cat #: QMKC2575W

UPC: 685360061474

Sign In or Register to view pricing and more.
Commercial Baseboard Heater - QMKC Series, 11000/752/564W, 277/240/208V, 48 in, Navajo White

Overview

Commercial Baseboard Heater - QMKC Series, 11000/752/564W, 277/240/208V, 48 in, Navajo White
Also known as: 685360061474, QMKC2575W

Specifications

Type: Commercial Grade
Volts AC: 277
Length: 60 in
Color: White
Wattage: 1250
Mounting: Wall
Type: Commercial Grade
Length: 60 in
Wattage: 1250
Volts AC: 277
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)