NSI 6500 Cable Tie Black 6" 50lb 10

Item #: 1058345

Cat #: 6500

UPC: 662381051370

Sign In or Register to view pricing and more.
Documents & Guides
NSI 6500 6.25" CABLE TIE BLAC

Overview

NSI 6500 6.25" CABLE TIE BLAC
Also known as: 662381051370, 6500

Specifications

Color: Black
Material: Nylon
Length: 6.250 in
Color: Black
Length: 6.250 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)