Breaker, 125A, 2P, 208Y/120/240V, 42 kAIC

Item #: 105832

Cat #: BRHH2125

UPC: 786676377003

Sign In or Register to view pricing and more.
125 Amp, 2-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-2/0, 120/240 VAC.

Overview

125 Amp, 2-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-2/0, 120/240 VAC.
 Circuit breakers shall be molded case type. Circuit breakers shall have four-rivet construction (GFI Type— 5 rivets). Multipole circuit breakers shall be of a stack pole design to provide electrical phase isolation.
Also known as: 786676377003, BRHH2125

Specifications

Poles: 2
Amps: 125
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 42 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 42 kA
Amps: 125
Family / Style: BR

Customer Reviews

No reviews for this product
(0)