Motor Circuit Protector, 125A, 3P

Item #: 1058301

Cat #: T3S125MW

UPC: 662019085746

Sign In or Register to view pricing and more.
Documents & Guides
Motor Circuit Protector, Voltage Rating: 480 Vac; Amperage Rating: 125 Amp;trip Range: 750 - 1500 Amp, Frequency Rating: 50 - 60 Hz; Frame: 225 Amp, Trip Type: Magnetic Only, Interrupt Rating: 35 Kamp at 480 Vac, Number of Poles: 3, Length: 4.130 Inch, Width: 2.760 Inch, Height: 5.900 Inch, Interrupting Rating Class/Breaking Capacity: Standard, Mechanical Life: 25000 Operations, Weight: 5.450lb

Overview

Motor Circuit Protector, Voltage Rating: 480 Vac; Amperage Rating: 125 Amp;trip Range: 750 - 1500 Amp, Frequency Rating: 50 - 60 Hz; Frame: 225 Amp, Trip Type: Magnetic Only, Interrupt Rating: 35 Kamp at 480 Vac, Number of Poles: 3, Length: 4.130 Inch, Width: 2.760 Inch, Height: 5.900 Inch, Interrupting Rating Class/Breaking Capacity: Standard, Mechanical Life: 25000 Operations, Weight: 5.450lb
Also known as: 662019085746, T3S125MW

Specifications

Type: Motor Circuit Protector
Type: Motor Circuit Protector

Customer Reviews

No reviews for this product
(0)