14V .357A 5000 HOURS T3-1/4 WEDGE BASE XENON

Item #: 1058207

Cat #: 1450X

UPC: 662381050632

Sign In or Register to view pricing and more.
Documents & Guides
NSI 1450X 14.1" NATURAL CABLE

Overview

NSI 1450X 14.1" NATURAL CABLE
Also known as: 662381050632, 1450X

Specifications

Color: Natural
Material: Nylon
Length: 14.100 in
Color: Natural
Length: 14.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)