NSI 850X Cable Tie Natural 8" 50lb

Item #: 1058205

Cat #: 850X

UPC: 662381050496

Sign In or Register to view pricing and more.
Documents & Guides
NSI 850X 8" NATURAL CABLE TIE

Overview

NSI 850X 8" NATURAL CABLE TIE
Also known as: 662381050496, 850X

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Natural
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)