NSI 650 Cable Tie Natural 6" 50lb 1

Item #: 1058202

Cat #: 650

UPC: 662381051301

Sign In or Register to view pricing and more.
Documents & Guides
NSI 650 6.25" CABLE TIE NATUR

Overview

NSI 650 6.25" CABLE TIE NATUR
Also known as: 662381051301, 650

Specifications

Color: Natural
Material: Nylon
Standards: California Proposition 65
Length: 6.250 in
Color: Natural
Standards: California Proposition 65
Material: Nylon
Length: 6.250 in

Customer Reviews

No reviews for this product
(0)