3 IN AXIL FAN 24 VDC

Item #: 105816

Cat #: A3AXFN24

UPC: 783510173944

Sign In or Register to view pricing and more.
Documents & Guides
HOF A3AXFN24 3 IN AXIL FAN 24 VDC

Overview

HOF A3AXFN24 3 IN AXIL FAN 24 VDC
nVent HOFFMAN HOFA6AXFNPG products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510173944, A3AXFN24

Specifications

Diameter: 3 in
Color: Black
Volts AC: 24
Material: Steel
Diameter: 3 in
Volts AC: 24
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)