Breaker, Type BW, 150A, 2P, 120/208/240VAC, 25 kAIC

Item #: 105815

Cat #: BWH2150

UPC: 786676460453

Sign In or Register to view pricing and more.
Documents & Guides
150 Amp, 2-Pole, Type BW Circuit Breaker, Plug-On, 25 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC.

Overview

150 Amp, 2-Pole, Type BW Circuit Breaker, Plug-On, 25 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC.
Also known as: 786676460453, BWH2150

Specifications

Family / Style: BW
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 25 kA
Family / Style: BW
Poles: 2
Amps: 150
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)