Freedom Iec Full Voltage Non-reversing Contactor

Item #: 105805

Cat #: CE15ENS3AB

UPC: 782113779010

Sign In or Register to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size E, 3-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil FOR REPLACEMENT ONLY FOR NEW APPLICATIONS REFER TO XTCE025C10A

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size E, 3-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil FOR REPLACEMENT ONLY FOR NEW APPLICATIONS REFER TO XTCE025C10A
Also known as: 782113779010, CE15ENS3AB

Specifications

Family / Style: Freedom
Volts AC Control: 110/120
Mounting: Panel, DIN Rail
Poles: 3
Amps: 25
Volts AC: 600
Family / Style: Freedom
Mounting: Panel, DIN Rail
Amps: 25
Volts AC Control: 110/120
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)