Tray Cable, Type TC / TC-ER, 8 AWG, 3 Conductors, No Ground, Non-Shielded, 600V

Item #: 1057997

Cat #: 8-03TC-VN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC / TC-ER, 8 AWG THHN Stranded Copper, 3 Conductors, No Ground, Non-Shielded, PVC Jacket, 600 Volts

Overview

Tray Cable, Type TC / TC-ER, 8 AWG THHN Stranded Copper, 3 Conductors, No Ground, Non-Shielded, PVC Jacket, 600 Volts
Primarily used for connecting power devices in commercial and industrial environments. Suitable for installation in cable trays, supported by messenger wire in open air, raceways, channels, conduit and ducts. Approved for direct burial and outdoors in cable tray where sunlight resistant rating is required. Also may be installed in wet or dry locations or in areas exposed to chemicals and oils. 
Also known as: 8-03TC-VN

Specifications

Conductors: 3
Jacket: PVC
Volts AC: 600
Gauge: 8
Conductors: 3
Volts AC: 600
Jacket: PVC
Gauge: 8

Customer Reviews

No reviews for this product
(0)