Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 6

Item #: 105791

Cat #: MV14-6R/SX

UPC: 051128587539

Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128587539, MV14-6R/SX

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 16 - 14
Stud Size: #6
Color: Blue
Volts AC: 600
Stud Size: #6
Material: Vinyl
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)