APP IMLLEDD43D5BU IMLED LP 4K LM 1"

Item #: 1057830

Cat #: IMLLEDD43D5BU

UPC: 781381048057

Sign In or Register to view pricing and more.
APP IMLLEDD43D5BU IMLED LP 4K

Overview

APP IMLLEDD43D5BU IMLED LP 4K
Also known as: 781381048057, IMLLEDD43D5BU

Specifications

Size: 1
Type: LED
Lumens: 4600
Size: 1
Lumens: 4600
Type: LED

Customer Reviews

No reviews for this product
(0)