A-B 194L-E12-1754-6N 194L Load Swit

Item #: 1057807

Cat #: 194L-E12-1754-6N

UPC: 662468898744

Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-E12-1754-6N 12A 194L

Overview

ALB 194L-E12-1754-6N 12A 194L
IEC Control and Load Switch, OFF-ON 90°, 12 Amp, 4 Poles, Available as Custom Order , , Front / Door
Also known as: 662468898744, 194L-E12-1754-6N

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)