TYPE F FRAME, 18" PIGTAIL LEAD

Item #: 1057759

Cat #: EOP1P07

UPC: 786679610954

Sign In or Register to view pricing and more.
Eaton Molded case circuit breaker electrical operator, Solenoid, 18-inch pigtail lead, 120V, F-frame

Overview

Eaton Molded case circuit breaker electrical operator, Solenoid, 18-inch pigtail lead, 120V, F-frame
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679610954, EOP1P07

Specifications

Type: Solenoid
Type: Solenoid

Customer Reviews

No reviews for this product
(0)