Starter, 208V AC, Replacement Coil, Freedom

Item #: 105762

Cat #: 9-2876-5

UPC: 782114628836

Sign In or Register to view pricing and more.
208V AC, Replacement Coil, Freedom Series. For use with NEMA Size 0 (Series B1 & C1) & IEC Frame Sizes D - F (Series B1 & C1)

Overview

208V AC, Replacement Coil, Freedom Series. For use with NEMA Size 0 (Series B1 & C1) & IEC Frame Sizes D - F (Series B1 & C1)
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782114628836, 9-2876-5

Specifications

Family / Style: Freedom
Type: Replacement, NEMA, Coil
Mounting: Device
Volts AC Control: 208
Family / Style: Freedom
Mounting: Device
Type: Replacement, NEMA, Coil
Volts AC Control: 208

Customer Reviews

No reviews for this product
(0)