SEOOW Portable Cord, 10/4, Black, 1000', Rated 105°C, 600V

Item #: 1057592

Cat #: 55039403

UPC: 032886038860

Documents & Guides
Seoprene® SEOOW Portable Cord, 10/4, Black, 1000 Foot Reel, 105°C Rated, 600V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Seoprene® SEOOW Portable Cord, 10/4, Black, 1000 Foot Reel, 105°C Rated, 600V
SEOOW is a high-quality flexible cord engineered with plastic characteristics and rubber jacketed material compared to an SOOW which is only made up of a rubber jacket. The SEOOW is also more resistant to water than SOOW and has a higher temperature range of –50ºC to 105ºC.
Also known as: 032886038860, 55039403

Specifications

Gauge: 10
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 10
Length: 1000 ft
Color: Black
Conductors: 4
Jacket: TPE
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)