Inductive Proximity Sensor, Tubular, Shielded, 10-30VDC

Item #: 1057520

Cat #: E57-18GS05-D5

UPC: 782114856079

Sign In or Register to view pricing and more.
Inductive Proximity Sensor, Tubular, E57, 5 mm Sensing Range, Straight, 18 mm Diameter, Shielded, Output On, 16.4 Feet, 100 mA at 10-30 Volt DC, <2.0% Sensing Range, PVC, Nickel Plated Brass, Non-Metallic, 2-Wire

Overview

Inductive Proximity Sensor, Tubular, E57, 5 mm Sensing Range, Straight, 18 mm Diameter, Shielded, Output On, 16.4 Feet, 100 mA at 10-30 Volt DC, <2.0% Sensing Range, PVC, Nickel Plated Brass, Non-Metallic, 2-Wire
Also known as: 782114856079, E57-18GS05-D5

Specifications

Type: Inductive Proximity Sensor
Diameter: 18 mm
Range: 5 mm
Size: 18
Length: 16.400 ft
Amps: 0.100
Volts DC Range: 10 - 30
Type: Inductive Proximity Sensor
Range: 5 mm
Length: 16.400 ft
Volts DC Range: 10 - 30
Diameter: 18 mm
Size: 18
Amps: 0.100

Customer Reviews

No reviews for this product
(0)