HOF P2K18105 PKG 1800X1000X50

Item #: 1057483

Cat #: P2K18105

UPC: 783510319885

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2K18105 PKG 1800X1000X50

Overview

HOF P2K18105 PKG 1800X1000X50
Also known as: 783510319885, P2K18105

Specifications

Material: Steel
Width: 39.670 in
IP/NEMA Rating: NEMA 12
Height: 70.940 in
Depth: 19.880 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 19.880 in
Width: 39.670 in
Height: 70.940 in

Customer Reviews

No reviews for this product
(0)