LED Wrap Fixture

Item #: 1057396

Cat #: S-WR4-40L-35K-10V

UPC: 849665012634

Sign In or Register to view pricing and more.
Documents & Guides
LED Wrap FixtureLED Wrap Fixture, 48", 36 Watts, 4000 Lumen, 35K, 120/277V, 0-10V Dimming

Overview

LED Wrap FixtureLED Wrap Fixture, 48", 36 Watts, 4000 Lumen, 35K, 120/277V, 0-10V Dimming
The Essentia Series Wrap surface mounted LED wrap combines application flexibility and market leading energy efficiency and controls. The smart durable arc lens design provides smooth uniform light quality and an amazing 115 lumens per watt. The LED wrap features standard 0-10V dimming and optional occupancy sensing which delivers amazing energy savings and controllability. Applications: Hospitality, retail, industrial, commercial, petroleum
Also known as: 849665012634, S-WR4-40L-35K-10V

Specifications

Type: Wrap, 0-10V Dimming
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Wrap, 0-10V Dimming
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)