This product may not be available in all locations.
2
more
Variable Speed AC Drive, 20HP ND, 15HP HD, 480VAC, 3PH
Item #: 1057348
Cat #: ATV630D15N4
UPC: 785901490944
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Variable Speed AC Drive, ATV600, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, 18.1 - 27 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
Overview
Variable Speed AC Drive, ATV600, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, 18.1 - 27 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
Also known as: 785901490944, ATV630D15N4
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Variable Speed Drive |
Horsepower: | 20, 15 |
Family / Style: | Altivar |
Amps: | 27 |
Wattage: | 15 kW, 11 kW |
IP/NEMA Rating: | IP20 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Volts AC Range: | 380 - 480 |
Amps Range: | 18.100 - 27 |
Phase: | 3 |
Type: | Variable Speed Drive |
Family / Style: | Altivar |
Wattage: | 15 kW, 11 kW |
Mounting: | Wall |
Volts AC Range: | 380 - 480 |
Poles: | 3 |
Horsepower: | 20, 15 |
Amps: | 27 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Amps Range: | 18.100 - 27 |
Customer Reviews
No reviews for this product
(0)